Torque wrench Insert square 9 x 12 mm 2% 2 – 10

Article no.: 6280-1CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 6280-1CTCAL
    EAN / GTIN 4000896193073
    Manufacturer number 6280-1CTCAL
    L-Number L60140 3772

    Description

    Description:

    • Torque wrench with DAkkS calibration certificate
    • Plug connection to hold insert tools
    • Accuracy ± 2 % of the scale value (in direction of actuation)
      Can be used for right-hand and left-hand threads by turning the insert tool
    • Safety:
      • Haptic (close-gap release)
      • Audible (″click″ sound)
    • With calibration certificate and serial number
    • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
    • Easy and safe adjustment of the desired torque value by turning the handle
    • DIN EN ISO 6789-2:2017
    • Made in Germany
    • Output: Insert square 9 x 12 mm
    • Dimensions / length: 181 mm
    • Nm min-max: 2 – 10 Nm
    • Tolerance: 2 %
    • Scale Graduation (Nm): 0.2 Nm
    • Effective torque wrench length min.-max. I1 mm: 160.40 – 154.40 Nm
    • Actuating force min.-max. kg: 1.3 – 6.6 kg
    • Inside micrometre of the adjusting tool l2: 19.5 mm
    • Head Thickness a: 17 mm
    • Head Width b: 22 mm
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart