Swivel handle 3/4″

Article no.: 6279250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6279250
EAN / GTIN 4010886627921
Manufacturer number 6279250
L-Number L60160 1614

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 3/4″
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Surface: chrome-plated
  • Total length [mm]: 547 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart