Universal joint 3/4″

Article no.: 6279170
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification numbers & Classifications

Article number 6279170
EAN / GTIN 4010886627914
Manufacturer number 6279170
L-Number L60160 2900

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Drive square [inch]: 3/4″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Surface: chrome-plated
  • Total length [mm]: 108 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart