Ratchet handle with coupler 3/4″

Article no.: 6278950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6278950
EAN / GTIN 4010886627891
Manufacturer number 6278950
L-Number L60160 867

Description

Description:

  • Acc. to DIN 3122, ISO 3315
  • With square coupler, medium-fine toothed, extremely rugged
  • Return angle 10 degrees
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 3/4″
  • Head height 1 [mm]: 31 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Ratchet head height: 31 mm
  • REACH registration available: no
  • square drive [metric]: 20 mm
  • Swing back angle: 10 °
  • Total height [mm]: 54 mm
  • Total length [mm]: 500 mm
  • Total width [mm]: 63 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart