Ratchet handle 3/4″

Article no.: 6278870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6278870
EAN / GTIN 4010886627884
Manufacturer number 6278870
L-Number L60160 5963

Description

Description:

  • Used throughout industry and the automotive world
  • Acc. to DIN 3122, ISO 3315
  • Medium fine toothing and very robust
  • Return angle 10°
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 31 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Ratchet head height: 31 mm
  • REACH registration available: no
  • Swing back angle: 10 °
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart