{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Blade length | 100 mm | |
overall length | 146 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Material of handle | Haptoprene | |
Surface | nickel-plated; chrome-plated | |
Ball point | no | |
Type of product | Screwdriver |
Article number | 627702 2,5 | |
EAN / GTIN | 4067263013129 | |
Manufacturer number | 627702 2,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle 2,5 mm
on request
Subsequent delivery
0 pieces in stock
£4.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,088 pieces in stock
£2.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon screwdriver |
overall length | 146 | 119 |
Blade length | 100 | 100 |
Surface | nickel-plated ;chrome-plated | |
Hexagon | 2.5 | 2.5 |
Material of handle | Haptoprene | |
Type of product | Screwdriver | Screwdrivers |