Tipping containers

Article no.: 6275A
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tilting containers

Identification numbers & Classifications

Article number 6275A
EAN / GTIN 4017976336275
Manufacturer number 6275A
L-Number L90070 108

Description

Version:

mounted

Description:

Particularly low construction. Tipping containers must be lifted with a fork lift for emptying. By dropping the box to the ground the container will be adjusted automatically and moved back into loading position. Sturdy welded 2 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Safety chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat. Item number with addition ″A″ means ″with drainage tap″.

Feature:

Total load capacity (kg): 1000
Content (litres): 750
Box dimensions (mm): 1164 x 1241 x 598
Dumping edge height without wheels (mm): 519
Dumping edge height with wheels (mm): 756
Total length (mm): 1390
Total width (mm): 1300
Total height (mm): 676

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart