Screwdriver bit socket 3/4″ in-hex 14 mm

Article no.: 6275850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6275850
EAN / GTIN 4010886627587
Manufacturer number 6275850
L-Number L60160 567

Description

Description:

  • Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin
  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Centre length: 25,5 mm
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Pin lock
  • Insert-Ø Drive: 38 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 80 mm
  • Total width [mm]: 38 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 14

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart