Hexagon screwdriver, with T-handle imperial version, Hexagon: 3/8in

Article no.: 627581 3/8
Discount
7.18 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
376 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 3/8 in
Blade length 200 mm
Drive profile Hexagon screwdriver
Material Chrome vanadium steel
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627581 3/8
EAN / GTIN 4062406312237
Manufacturer number 627581 3/8

Description

Version:

Comfortable multi-component plastic T-handle. Blade made of chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart