Socket 3/4″ UD profile 1.7/8″

Article no.: 6275690
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6275690
EAN / GTIN 4010886627563
Manufacturer number 6275690

Description

Description:

  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Pin lock
  • Insert length: 65,5 mm
  • Insert Ø 1: 65,3 mm
  • Insertion depth [mm]: 32,5 mm
  • Insertion Ø 2: 44,0 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: matt chrome-plated
  • Total length [mm]: 65,5 mm
  • Total width [mm]: 65,3 mm
  • VDE certified: no
  • Width across flats 1 [AF]: 1.7/8″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart