Socket 3/4″ UD profile 1.1/2″

Article no.: 6275180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6275180
EAN / GTIN 4010886627518
Manufacturer number 6275180

Description

Description:

  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Pin lock
  • Insert length: 59,5 mm
  • Insert Ø 1: 53,3 mm
  • Insertion depth [mm]: 28,0 mm
  • Insertion Ø 2: 40,5 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: matt chrome-plated
  • Total length [mm]: 59,5 mm
  • Total width [mm]: 53,3 mm
  • VDE certified: no
  • Width across flats 1 [AF]: 1.1/2″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart