Hexagon ball point screwdriver, with power grip 3 mm

Article no.: 627511 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
612 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 3 mm
    Blade length 100 mm
    overall length 187 mm
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 627511 3
    EAN / GTIN 4045197951083
    Manufacturer number 627511 3

    Description

    Version:

    Straight hexagonal shank with ball point.
    Multi-component power grip. Impact-resistant core with torque and comfort optimised grip zone. Blade of chrome vanadium steel, surface chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart