{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 230×28 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chromium-plated over nickel; powder-coated | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627372 10 | |
EAN / GTIN | 7610733243754 | |
Manufacturer number | 2212.L 10 BL |