{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 82×6 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated over nickel | |
Ball point on the long arm | yes | |
100-degree angle | yes | |
short arm | yes | |
Long version | yes | |
Type of product | Screwdrivers |
Article number | 627370 1,5 | |
EAN / GTIN | 7610733218967 | |
Manufacturer number | 2212.L 1,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench, long and short arm, with ball point chrome-plated 1,5 mm
on request
In stock
459 pieces in stock
£3.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
£1.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Hexagon | 1.5 | 1.5 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel |
Stock length | 82×6 | 90×14 |
Type of product | Screwdrivers | Screwdriver |