Screwdriver bit socket 3/4″ TORX T70

Article no.: 6272080
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6272080
Copy
EAN / GTIN 4010886627204
Copy
Manufacturer number 6272080
Copy
L-Number L60160 3113
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Centre length: 25,5 mm
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse: Pin lock
  • Insert-Ø Drive: 38 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 15,55 mm
  • Output size TX (inside): T70
  • REACH registration available: no
  • Screw dimension: M16
  • Surface: chrome-plated
  • Total length [mm]: 80 mm
  • Total width [mm]: 38 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart