Socket 3/4″ hexagon 29 mm

Article no.: 6270620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6270620
EAN / GTIN 4010886627068
Manufacturer number 6270620

Description

Description:

  • Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin
  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • * not standardised

Feature:

  • Drive mount, square [metric]: 20,0 mm
  • Drive mount, square [inch]: 3/4″
  • Insert length: 54,5 mm
  • Insert Ø 1: 42,0 mm
  • Insert Ø 2: 36,0 mm
  • Depth of use: 23,5 mm
  • Total width [mm]: 42 mm
  • Total length [mm]: 54,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart