Impact reducer 3/8″ to 1/4″

Article no.: 6263250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 6263250
EAN / GTIN 4010886626320
Manufacturer number 6263250
L-Number L60160 2273

Description

Description:

GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Drive square [inch]: 1/4″
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Surface: manganese-phosphated
  • Total length [mm]: 31 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart