Insert ring for friction ratchet square 12 mm

Article no.: 6261630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6261630
    EAN / GTIN 4010886626160
    Manufacturer number 6261630
    L-Number L60160 4265

    Description

    Description:

    Vanadium steel 31CrV3, manganese-phosphated

    Feature:

    • Diameter 1 [mm]: 27,6
    • Insert ring square: 12
    • Contents (number of pieces): 1 pcs.
    • Material: Chrome vanadium steel 31CrV3
    • Net weight [kg]: 0,052 kg
    • Surface: manganese-phosphated
    • REACH registration available: no
    • Spanner width 1 [mm]: 12

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart