Hexagon key L-wrench, long nickel-plated 12 mm

Article no.: 626105 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
281 pieces in stock
  • Material: Chrome vanadium steel

Product details

Technical Data

Material Chrome vanadium steel
Stock length 262×57 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626105 12
EAN / GTIN 4045197921673

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Note:

HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop (No. 626108 and No. 626128).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart