{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Stock length | 208×40 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626090 8 | |
EAN / GTIN | 7610733085293 | |
Manufacturer number | 211.8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 8 mm
on request
In stock
643 pieces in stock
£6.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
969 pieces in stock
£1.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
528 pieces in stock
£1.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£4.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | |||
Surface | nickel-plated | manganese phosphated | ||
Hexagon | 8 | 8 | 8 | 8 |
Material | Chrome vanadium steel | |||
Stock length | 208×40 | 108×44 | 108×44 | 200×36 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver |