{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 106×19 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated over nickel | |
100-degree angle | yes | |
Type of product | Screwdrivers |
Article number | 626068 6 | |
EAN / GTIN | 7610733266166 | |
Manufacturer number | 2212.6 |