Hexagon key / screwdriver set in fold-away handle, Number of screwdrivers: 9KOMBI

Article no.: 626067 9KOMBI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
142 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 9
Drive profile Hexagon screwdriver; Slot-head screwdriver; Screwdriver for Phillips; Hexagon socket
Type of holder Sheet steel, painted
Type of product Screwdrivers

Identification & Classification

Article number 626067 9KOMBI
EAN / GTIN 4020772272265
Manufacturer number 272260
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Fold-away handle of painted sheet steel.

Content:

1 each screwdriver for hex socket: 1.5; 2; 2.5; 3; 4; 5; 6 mm
1 screwdriver for slot-head: 7 mm
1 screwdriver for Phillips: PH1
4 hexagon keys DIN 659: 7; 8; 10; 13 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart