{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Stock length | 74×23 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 626063 3 | |
EAN / GTIN | 7610733218899 | |
Manufacturer number | 212.3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench, with ball point chrome-plated 3 mm
on request
In stock
409 pieces in stock
£3.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
£1.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | |
Surface | chrome-plated | |
Hexagon | 3 | 3 |
Material | Chrome vanadium steel | |
Stock length | 74×23 | 71×20 |
Type of product | Screwdriver | Screwdriver |