Hexagon key L-wrench, short, phosphated imperial version 3/32 in

Article no.: 626042 3/32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,045 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 3/32 in
    Material Chrome vanadium steel
    Stock length 58×20 mm
    Drive profile Hexagon screwdriver
    Surface phosphated
    short arm yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626042 3/32
    EAN / GTIN 4062406318819
    Manufacturer number 626042 3/32

    Description

    Version:

    Angled shank, chrome vanadium steel, end faces squared and chamfered.
    Surface phosphated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart