Hexagon key L-wrench chrome-plated, Hexagon: 2mm

Article no.: 626030 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
642 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 2 mm
Material PB Swiss Tools special alloy
Stock length 58×18 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626030 2
EAN / GTIN 7610733087518
Manufacturer number 210.2

Description

Version:

L-form shaft; optimum blade stock lengths. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Surface nickel-plated and chrome-plated (sizes 0.7 and 0.9 burnished).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart