{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX PLUS® | |
Torx Plus® profile | 7IP | |
Blade length | 60 mm | |
overall length | 130 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625960 7IP | |
EAN / GTIN | 4013288040107 | |
Manufacturer number | 05028031001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx Plus® 7IP
on request
In stock
154 pieces in stock
£8.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
700 pieces in stock
£4.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX PLUS® screws | Screwdriver for TORX PLUS® screws |
overall length | 130 mm | 145 mm |
Blade length | 60 mm | 60 mm |
Surface | nickel-plated and chrome-plated | |
Point | black | |
Torx Plus® profile | 7IP | 7IP |
Type of product | Screwdrivers | Screwdriver |