Socket 3/8″, long UD profile 21 mm

Article no.: 6259570
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6259570
EAN / GTIN 4010886625958
Manufacturer number 6259570
L-Number L60160 4617

Description

Description:

  • Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Fuse: Ball catch groove
  • Insert length: 63,5 mm
  • Insert Ø 1: 28,5 mm
  • Insertion depth [mm]: 20,0 mm
  • Insertion Ø 2: 23,5 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: ground, chrome-plated
  • Total height [mm]: 28 mm
  • Total length [mm]: 64 mm
  • Total width [mm]: 28 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 21

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart