Screwdriver set for Torx Plus®, with 2-component Haptoprene handle, Number of screwdrivers: 8

Article no.: 625946 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
826 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX PLUS® screws
Material Chromium vanadium steel
Material of handle Haptoprene
Type of shank round
Surface nickel-plated and chrome-plated
Point black
Non-roll flats no
Actuation hexagon no
Ball point no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625946 8
EAN / GTIN 4067263013105
Manufacturer number 625946 8

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands.
Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Content:

1 each screwdriver No. 625942: Size 6IP; 7IP; 8IP; 9IP; 10IP; 15IP; 20IP; 25IP

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart