{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 7IP | |
Blade length | 40 mm | |
overall length | 82 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdrivers |
Article number | 625920 7IP | |
EAN / GTIN | 4045197563712 | |
Manufacturer number | 625920 7IP |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx Plus®, with wing handle, Torx Plus® profile: 7IP
on request
In stock
602 pieces in stock
£2.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,527 pieces in stock
£2.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX PLUS® screws | Screwdriver for TORX PLUS® screws |
overall length | 82 mm | 83 mm |
Blade length | 40 mm | 40 mm |
Torx Plus® profile | 7IP | 7IP |
Type of product | Screwdrivers | Screwdriver |