{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2067 TORX® BO Micro | |
Torx® profile | TX7 | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | high-quality tool steel | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625770 TX7 | |
EAN / GTIN | 4013288032232 | |
Manufacturer number | 05118044001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronics screwdriver for Torx® Kraftform Micro TX7
on request
In stock
48 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
557 pieces in stock
£3.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
£4.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws | Screwdriver for TORX® screws with hole |
overall length | 157 mm | 147 mm | 142 mm |
Cap rotatable | yes | no | |
Blade length | 60 mm | 60 mm | 60 mm |
Material of blade | high-quality tool steel | Chrome vanadium special steel | |
Torx® profile | TX7 | TX7 | TX7 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |