Slim screwdriver set for Torx®, Classic, fully insulated, Number of hexagon keys: 3

Article no.: 625758 3
Discount
29.99 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Number of hexagon keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic VDE
Number of screwdrivers 3
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for TORX® screws
Type of product Screwdriver

Identification numbers & Classifications

Article number 625758 3
EAN / GTIN 7610733273867
Manufacturer number PB 5549.SL

Description

Version:

Power grip with easy to hold comfortable elastomer coating and a core of particularly tough impact resistant polypropylene. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Application:

For use at voltages up to 1000 V.

Content:

1 each screwdriver No. 625753: Size TX10; TX15; TX20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart