Friction type ratchet with ring UD profile

Article no.: 6256470
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 6256470
Copy
EAN / GTIN 4010886625644
Copy
Manufacturer number 6256470
Copy
L-Number L60160 427
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hexagon rings are available on request
  • Especially in steel construction and scaffolding
  • Flat shaft up to 30″, push-fit tube handle from 35″
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16″ and insert ring 31 R 32 mm

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 21,5 mm
  • Head width 1 [mm]: 63,6 mm
  • Insert ring double hexagon: 41
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total length [inch]: 20
  • Total length [mm]: 500 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart