{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® HF | |
Torx® profile | TX27 | |
Blade length | 300 mm | |
overall length | 405 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Type of product | Screwdrivers |
Article number | 625590 TX27 | |
EAN / GTIN | 4013288138392 | |
Manufacturer number | 05028072001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx®, long with retainer function TX27
on request
In stock
29 pieces in stock
£14.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
180 pieces in stock
£4.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 405 | 222 |
Manufacturer's designation | 367 TORX® HF | |
Blade length | 300 | 115 |
Material of blade | high-quality tool steel | |
Torx® profile | TX27 | TX27 |
Type of product | Screwdrivers | Screwdrivers |