Friction type ratchet with ring UD profile

Article no.: 6254850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6254850
EAN / GTIN 4010886625484
Manufacturer number 6254850
L-Number L60160 1451

Description

Description:

  • Hexagon rings are available on request
  • Especially in steel construction and scaffolding
  • Flat shaft up to 30″, push-fit tube handle from 35″
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16″ and insert ring 31 R 32 mm

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 18,5 mm
  • Head width 1 [mm]: 44,6 mm
  • Insert ring double hexagon: 24
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total length [inch]: 12
  • Total length [mm]: 305 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart