This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver for Torx® with 2-component Haptoprene handle TX10/200

Article no.: 625330 TX10/200

Product details

Technical Data

Torx® profile TX10
Blade length 200 mm
overall length 290 mm
Drive profile Screwdriver for TORX® screws with hole
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene
Type of product Screwdriver

Identification numbers & Classifications

Article number 625330 TX10/200
Manufacturer number 625330 TX10/200

Description

Version:

Power grip with easy-to-hold Haptoprene surface and an especially tough, impact-resistant polypropylene core. High torques can be exerted even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart