Screwdriver for Torx®, with T-handle TX8

Article no.: 625173 TX8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX8
    Blade length 100 mm
    overall length 132 mm
    Drive profile Screwdriver for TORX® screws
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625173 TX8
    EAN / GTIN 4013288208231
    Manufacturer number 05023369001

    Description

    Version:

    Ergonomic 2-component T-handle with finger grip hollows and pleasant feel for high transmission of force and non-fatiguing work. With side drive and holding function on the long arm for secure holding of the screw on the tool. Blade surface matt chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Screwdriver for Torx®, with T-handle  TX8

    Screwdriver for Torx®, with T-handle TX8

    on request
    In stock
    3 pieces in stock
    £9.53
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    169 pieces in stock
    £1.73
    plus VAT at the current rate Prices plus delivery costs
    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    overall length 132 75
    Blade length 100 40
    Point black
    Torx® profile TX8 TX8
    Type of product Screwdrivers Screwdrivers

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart