{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Blade length | 100 mm | |
overall length | 145 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625150 TX10 | |
EAN / GTIN | 4045197721761 | |
Manufacturer number | 625150 TX10 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx®, with 2-component Haptoprene T-handle, Torx® profile: TX10
on request
In stock
13 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
£3.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
671 pieces in stock
£4.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 145 mm | 119 mm | 146 mm |
Blade length | 100 mm | 100 mm | 100 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |