Safety Knife SECUPRO 625 with Trapezoid blade 60095, 1 PCE

Article no.: 625095.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 625095.02
EAN / GTIN 4002632803598
Manufacturer number 625095.02
L-Number L60170 908

Description

Description:

Long lever. Short blade. Long-lasting enjoyment. With rounded trapezoid blade.
The SECUPRO 625 with short blade extension is also one of our best ergonomic squeeze-grip knives. Its aspiration is very clear: premium. Because it offers all that professional users require: an aluminium handle, an easy and smooth lever to release the blade, shorter cutting depth combined with a very high safety due to the fully automatic blade retraction and a comfortable blade change. All in all, you will know that you have a high-end cutting tool in your hands.
  • Basic material:
    Aluminium
  • Excellent ergonomics
    We have rarely produced a cutting tool before that fits so perfectly into the heavy users hand as the SECUPRO 625. The long and smooth lever, the round shape of the handle and the soft grip at the back of the knife – it’s more than worth testing it!
  • Robust and balanced
    You can see and feel that the handle is made of high-quality aluminium. Its robust construction goes hand in hand with an optimal weight distribution. Consequently, there’s almost no risk of weakening for tool and user. Not even when cutting very heavily.
    Tough cutting materials or changes in cutting direction present no problems for the SECUPRO 625 with its short trapezoidal blade. This makes the knife ideal for high-resistance cutting tasks, e.g. rubber or material off a roll.
  • Goods protection
    With a cutting depth of ″just″ 15 mm, most types of packaging can be opened without the blade coming into contact with the contents. Extra protection is also provided by the rounded blade tip.
  • Safe along the line
    While you rely on the blade retraction at the front part of the handle, there’s another safety feature built in for even more protection. You can lock the lever and thus avoid that the blade is released unintentionally.

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 15 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Slabbing material off a roll, Rubber, Leather, PVC, Carpet, Textile, material, Wrapping, stretch and shrink foil, Layers of foil or paper, Felt, Tape, Fleece
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 60095.70
  • Optional blade: 60099.70, 160099.70, 99.70, 199.70, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart