Tipping containers

Article no.: 6250
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tilting containers

    Identification numbers & Classifications

    Article number 6250
    EAN / GTIN 4017976656250
    Manufacturer number 6250
    L-Number L90070 124

    Description

    Version:

    mounted

    Description:

    Particularly low construction. Tipping containers must be lifted with a fork lift for emptying. By dropping the box to the ground the container will be adjusted automatically and moved back into loading position. Sturdy welded 2 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Safety chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat. Item number with addition ″A″ means ″with drainage tap″.

    Feature:

    Total load capacity (kg): 1000
    Content (litres): 500
    Box dimensions (mm): 1164 x 831 x 598
    Dumping edge height without wheels (mm): 519
    Dumping edge height with wheels (mm): 756
    Total length (mm): 1389
    Total width (mm): 890
    Total height (mm): 676

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart