{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Stock length | 96×29 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdriver |
Article number | 624800 TX27 | |
EAN / GTIN | 7610733038497 | |
Manufacturer number | PB 410.27 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torx® key L-wrench chrome-plated TX27
on request
In stock
28 pieces in stock
£5.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£3.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£4.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of shank | angled | angled | angled |
Ball point on the long arm | no | yes | no |
Surface | chrome-plated | chrome-plated | galvanized |
Material | PB Swiss Tools special alloy. | Chromium vanadium steel | Chrome vanadium steel |
Stock length | 96×29 | 106×20 | 176×36 |
Torx® profile | TX27 | TX27 | TX27 |
Type of product | Screwdriver | Screwdriver | Screwdrivers |