Screwdriver bit socket 3/8″ TORX T30

Article no.: 6247560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6247560
EAN / GTIN 4010886624753
Manufacturer number 6247560
L-Number L60160 1775

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Centre length: 17,0 mm
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 17,5 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 5,52 mm
  • Output size TX (inside): T30
  • REACH registration available: no
  • Screw dimension: M6 - M7
  • Surface: chrome-plated
  • Total length [mm]: 49 mm
  • Total width [mm]: 17,5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart