Insert ring for friction ratchet UD profile 10 mm

Article no.: 6245270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratsche

Identification numbers & Classifications

Article number 6245270
EAN / GTIN 4010886624524
Manufacturer number 6245270

Description

Description:

Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • Diameter 1 [mm]: 19,7
  • Insert ring double hexagon: 10
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Net weight [kg]: 0,018 kg
  • Surface: manganese-phosphated
  • REACH registration available: no
  • Spanner width 1 [mm]: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart