Insert ring for friction ratchet UD profiel 8 mm

Article no.: 6245000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6245000
EAN / GTIN 4010886624500
Manufacturer number 6245000

Description

Description:

Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • Diameter 1 [mm]: 19,7
  • Insert ring double hexagon: 8
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Net weight [kg]: 0,021 kg
  • Surface: manganese-phosphated
  • REACH registration available: no
  • Spanner width 1 [mm]: 8

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart