Friction ratchet handle without insert ring 400 mm

Article no.: 6243490
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6243490
EAN / GTIN 4010886624340
Manufacturer number 6243490
L-Number L60160 1274

Description

Description:

  • Especially in steel construction and scaffolding
  • Flat shaft up to 30″, push-fit tube handle from 35″
  • GEDORE vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Head Ø 1 [mm]: 46 mm
  • Insert ring double hexagon: 30-32
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total length [inch]: 16
  • Total length [mm]: 400 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart