Swivel socket 3/8″ UD profile UD 18 mm

Article no.: 6242410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steckschlüssel-Einsatz

Identification numbers & Classifications

Article number 6242410
EAN / GTIN 4010886624241
Manufacturer number 6242410
L-Number L60160 4341

Description

Description:

  • Hand-operated
  • Chrome-vanadium steel 31CrV3, chrome-plated

Feature:

  • Diameter 1 [mm]: 24,7
  • Diameter 2 [mm]: 19,0
  • Total length [mm]: 46 mm
  • Contents (number of pieces): 1 pcs.
  • Head depth 1 [mm]: 12,5
  • Material: Chrome vanadium steel 31CrV3
  • Nominal length [mm]: 46 mm
  • Net weight [kg]: 0,063 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart