Swivel socket 3/8″ UD profile 15 mm

Article no.: 6241790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Steckschlüssel-Einsatz

Identification numbers & Classifications

Article number 6241790
EAN / GTIN 4010886624173
Manufacturer number 6241790
L-Number L60160 4798

Description

Description:

  • Hand-operated
  • Chrome-vanadium steel 31CrV3, chrome-plated

Feature:

  • Diameter 1 [mm]: 21,0
  • Diameter 2 [mm]: 19,0
  • Total length [mm]: 45,5 mm
  • Contents (number of pieces): 1 pcs.
  • Head depth 1 [mm]: 11,0
  • Material: Chrome vanadium steel 31CrV3
  • Nominal length [mm]: 45,5 mm
  • Net weight [kg]: 0,048 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart