Swivel socket 3/8″ UD profile 10 mm

Article no.: 6240630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Steckschlüssel-Einsatz

Identification numbers & Classifications

Article number 6240630
EAN / GTIN 4010886624067
Manufacturer number 6240630
L-Number L60160 5412

Description

Description:

  • Hand-operated
  • Chrome-vanadium steel 31CrV3, chrome-plated

Feature:

  • Diameter 1 [mm]: 14,7
  • Diameter 2 [mm]: 19,0
  • Total length [mm]: 41,5 mm
  • Contents (number of pieces): 1 pcs.
  • Head depth 1 [mm]: 8,0
  • Material: Chrome vanadium steel 31CrV3
  • Nominal length [mm]: 41,5 mm
  • Net weight [kg]: 0,042 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart