Ratchet handle 3/8″

Article no.: 6237410
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6237410
EAN / GTIN 4010886623749
Manufacturer number 6237410
L-Number L60160 5887

Description

Description:

  • Used throughout industry and the automotive world
  • Acc. to DIN 3122, ISO 3315
  • Medium fine toothing and very robust
  • Return angle 10°
  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Handle material: 2-component
  • Head height 1 [mm]: 18 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Ratchet head height: 18 mm
  • REACH registration available: yes
  • Swing back angle: 10 °
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart