Socket set 3/8″ 17 pcs hex 6-19 mm

Article no.: 6235980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6235980
EAN / GTIN 4010886623596
Manufacturer number 6235980
L-Number L60160 3798

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • Set U-3 with fine toothed, dial change ratchet
  • Set U-10 with reversible lever change ratchet
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 55 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 210 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart