Square socket spanner, Width across flats: 10mm

Article no.: 623100 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 248
Manufacturer's designation 248
Width across flats 10 mm
overall length 195 mm
Head ⌀ 21 mm
Drive profile Square sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 623100 10
EAN / GTIN 4020772040031
Manufacturer number 40030

Description

Version:

Broached square socket, hardened.

Standard:

DIN 248

Material:

Special steel, tempered and burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart